Shop All Bulk Storage Racks
Equipto
Bulk Rack Medium Duty -Add On 2 x 5 x 7
Mfr # 1017-52A-GY
Zoro # G0765136
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$283.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 84 in
- Material Steel
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 1017-52A-GY
- Zoro # G0765136
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 84 in |
Details
Material | Steel |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Description
Bulk Rack Medium Duty -Add On 2x5x7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Wire Mesh Partition Security Room 20x15x8 without Roof - 2 Sides (603282)
- METRO Rack, Drying, 34 Slots, Epoxy For Intermetro - Part# Xtr2448Xe (XTR2448XE)
- MORSE Can Tipper, Single, Capacity 75 lbs. (15-SS)
- JAYDEE BOEN Safety Netting, Orang, FR, 5.6ftX150ft (SN-20010)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- GLOBAL INDUSTRIAL Wide Span Rack 72Wx24Dx84H, 3 Shelves Laminated Deck 900 lb. Per Level, Gray (B2297072)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 96Wx24D No Deck 1100 Lb Capacity, Gray (B2296964)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (7B469)
- Equipto Bulk Storage Racks