Shop All Bulk Storage Racks
Equipto
Bulk Rack Medium Duty -Add On 2 x 5 x 7
Mfr # 1017-52A-GN
Zoro # G0765118
product price: $283.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$283.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 84 in
- Material Steel
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1017-52A-GN
- Zoro # G0765118
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 84 in |
Details
Material | Steel |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Description
Bulk Rack Medium Duty -Add On 2x5x7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 12 gal Attached Lid Container, Gray, Plastic, Steel Hinge, 21 1/2 in L x 15 1/4 in W x 12 1/2 in H (39120)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1236)
- BOSTONTEC Steel Spool Rod Holder, 3"d x 30"w, 50 lb cap, GRY (SHR830 - G)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (HDCP243678-PB32-4S95)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx48Dx96H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray (B2297094)
- DEWALT Bulk Storage Rack, 1,500lb, Wood, 3 Shelves (DXST4500BLK)
- TENNSCO Upright Frame, 48 in D, 1 3/4 in W (BUF-4896)
- Equipto Bulk Storage Racks