Shop All Bulk Storage Racks
Equipto
Bulk Rack Medium Duty -Add On 2 x 5 x 7
Mfr # 1017-52A-BL
Zoro # G0765188
product price: $283.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$283.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 84 in
- Material Steel
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1017-52A-BL
- Zoro # G0765188
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 84 in |
Details
Material | Steel |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Description
Bulk Rack Medium Duty -Add On 2x5x7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI BRS Shelf Support (N189-183)
- SAFCO Box Locker, 12w x 18d x 78h, Two-Tone Gray (5524GR)
- QUANTUM STORAGE SYSTEMS 85 lb Hang & Stack Storage Bin, Wire, 16 1/4 in W, 7 in H, 14 1/2 in L, Chrome (QMB550C)
- ZORO SELECT Closed Head Transport Drum, Steel, 10 gal, Unlined, Black (CQ1003)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- VESTIL Slab Transport With Casters 4K Blue (STR-M-9764-4-CK1)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 48Wx48Dx84H 3 Levels Steel Deck 1500lb Per Level GRY (581012GY)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (6940)
- Equipto Bulk Storage Racks