Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty, Add On 30"X8FtX6Ft, PY
Mfr # 1016D80A-PY
Zoro # G0761855
product price: $807.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$807.99
Free 30-Day Returns
Key Features
- Depth 30 in
- Height 72 in
- Material Steel
- Number of Shelves 3
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1016D80A-PY
- Zoro # G0761855
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 30 in |
Height | 72 in |
Details
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Decking Material | Corrugated Steel |
Description
Bulk Rack Med Duty,Add On 30"x8ftx6ft,P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Framing Extrusion, Double Channel, L 48 In (13FT9030-48)
- AZAR DISPLAYS 3"W x 1.5"H Flip Scan Label Holder, PK50 (700843)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 7 7/8 in H, 19 3/4 in L, Blue (QMS532BL)
- STALWART 39-Drawer Small Part Organizer, Black (75-TS2006)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- LYON Add-On Bulk Storage Rack, 24 in D, 96 in W, 4 Shelves, Dove Gray (DD67531P)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- Equipto Bulk Storage Racks