Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty, Add On 30"X8FtX6Ft, GY
Mfr # 1016D80A-GY
Zoro # G0761715
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$807.99
Free 30-Day Returns
Key Features
- Depth 30 in
- Height 72 in
- Material Steel
- Number of Shelves 3
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 1016D80A-GY
- Zoro # G0761715
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 30 in |
Height | 72 in |
Details
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Decking Material | Corrugated Steel |
Description
Bulk Rack Med Duty,Add On 30"x8ftx6ft,G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Louvered Panel, 52 in W x 5/16 in D x 34 in H, Gray (30655GY)
- AKRO-MILS Plastic Divider, Black, 14 1/2 in L, Not Applicable W, 8 3/4 in H, 6 PK (402655KY89)
- DURHAM MFG Steel Enclosed Bin Shelving, 34 in W x 48-1/8 in H x 12 1/4 in D, 12 Shelves, Gray (019-95)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1361872-02)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- LYON Shelf, 24 in D, 48 in W (DD66007P)
- UNEX FLOW CELL Starter Gravity Flow Rack, 48 in D, 60 in W, 4 Shelves, Blue (FC99SW60484-S)
- Equipto Bulk Storage Racks