Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty, Add On 30"X8FtX6Ft, GN
Mfr # 1016D80A-GN
Zoro # G0761758
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$807.99
Free 30-Day Returns
Key Features
- Depth 30 in
- Height 72 in
- Material Steel
- Number of Shelves 3
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 1016D80A-GN
- Zoro # G0761758
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 30 in |
Height | 72 in |
Details
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Decking Material | Corrugated Steel |
Description
Bulk Rack Med Duty,Add On 30"x8ftx6ft,G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping and Storage Container 21-7/8x15-1/4x9-11/16 BL (DC2115-09BLUE)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 15" D, 78" H, (3) Wide, (9) Openings, Blue (53365BL-U)
- BASCO Drum Plug Wrench 12" L x 2.5" W (DRM315)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 5 Shelves, Blue (1839-210BL)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- GLOBAL INDUSTRIAL Reel Mount Rack, 48W x 24D x 84H, Gray (390213)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 60Wx48D Wood Deck 1200 Lb Cap., Gray (B2296805)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- Equipto Bulk Storage Racks