Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty, Add On 30"X8FtX6Ft, BL
Mfr # 1016D80A-BL
Zoro # G0761697
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$807.99
Free 30-Day Returns
Key Features
- Depth 30 in
- Height 72 in
- Material Steel
- Number of Shelves 3
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 1016D80A-BL
- Zoro # G0761697
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 30 in |
Height | 72 in |
Details
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Decking Material | Corrugated Steel |
Description
Bulk Rack Med Duty,Add On 30"x8ftx6ft,B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Linea Collection Large Nesting Table in (LNNTB2)
- FLAMBEAU Adjustable Compartment Box with 9 to 24 compartments, Plastic, 15 1/2 in H x 11 3/4 in W (6770AH)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 72"Wx30"D (SVT-7230)
- 80/20 Zinc Drop In T-Nut 1/4-20 10 S (3791)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- LYON Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67521D)
- LYON Shelf, 24 in D, 60 in W (DD66010)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18 x 60W With 4 Shelves, No Deck, Gray (B2297523)
- Equipto Bulk Storage Racks