Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty, Add On 30"X8FtX5Ft, RD
Mfr # 1015D80A-RD
Zoro # G0761329
product price: $815.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$815.99
Free 30-Day Returns
Key Features
- Depth 30 in
- Height 60 in
- Material Steel
- Number of Shelves 3
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1015D80A-RD
- Zoro # G0761329
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 30 in |
Height | 60 in |
Details
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Decking Material | Corrugated Steel |
Description
Bulk Rack Med Duty,Add On 30"x8ftx5ft,R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Unassembled Counter Height Cabinet, 36x18x42, Gray (269870GY)
- ENPAC Yellow Storage Tote, Plastic, 16.58 cu ft Volume Capacity (1505-YE)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge (FP08 Gray)
- PELICAN Pallet Cushion, Blue, PK96 (SKID MATE)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- LYON Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves, Dove Gray (DD67213SP)
- SANDUSKY LEE Freestanding Bulk Storage Rack, 24 in D, 48 in W, 5 Shelves, Silver Vein (UR482472PB5P-SV)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- Equipto Bulk Storage Racks