Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty, Add On 30"X8FtX5Ft, PY
Mfr # 1015D80A-PY
Zoro # G0761383
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$806.99
Free 30-Day Returns
Key Features
- Depth 30 in
- Height 60 in
- Material Steel
- Number of Shelves 3
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 1015D80A-PY
- Zoro # G0761383
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 30 in |
Height | 60 in |
Details
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Decking Material | Corrugated Steel |
Description
Bulk Rack Med Duty,Add On 30"x8ftx5ft,P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Lift-Off Hinge Left Notab Nylon Blk (12119)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV240)
- ECONOCO Add On Hook 12", Silver, 96PK (SW/H12)
- 80/20 Inside Corner Bracket, 8 Hole, For 10S (4114)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- LYON Add-On Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Dove Gray (DD67225D)
- GLOBAL INDUSTRIAL Record Storage Rack Without Boxes 42inW x 15ftD x 60ftH, Gray (130145)
- INTERLAKE MECALUX GEC™ Pallet Rack Upright Frame 48"D x 120"H (IE970F12048G)
- Equipto Bulk Storage Racks