Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty-Add On 30" x 8' x 5'
Mfr # 1015-80A-YL
Zoro # G0761584
product price: $454.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$454.99
Free 30-Day Returns
Key Features
- Depth 30 in
- Height 60 in
- Material Steel
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1015-80A-YL
- Zoro # G0761584
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 30 in |
Height | 60 in |
Details
Material | Steel |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Description
Bulk Rack Med Duty-Add On 30"x8ft.x5ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, White (POLY55OHNAT)
- TRITON PRODUCTS Silver Tool Pegboard Kit with (1) 18 In. x 4.5 In. 18-Gauge Steel Square Hole Pegboard 5 pc. LocHook Assortment (LBS18T-SLV)
- 80/20 T-Slot Cover, For 10S (2113)
- MYTON INDUSTRIES Blue Ribbed Wall Container, Plastic, 23 cu ft Volume Capacity (MTD-1BLUE)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- GLOBAL INDUSTRIAL Record Storage Rack Starter Letter Legal 96W x 42D x 120H (258196N)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 48Wx48Dx84H 3 Levels Steel Deck 1500lb Per Level GRY (581012GY)
- TENNSCO Shelf, 48 in D, 72 in W (BPB-72-48)
- Equipto Bulk Storage Racks