Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty-Add On 30" x 8' x 5'
Mfr # 1015-80A-BL
Zoro # G0761505
product price: $444.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$444.99
Free 30-Day Returns
Key Features
- Depth 30 in
- Height 60 in
- Material Steel
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1015-80A-BL
- Zoro # G0761505
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 30 in |
Height | 60 in |
Details
Material | Steel |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Description
Bulk Rack Med Duty-Add On 30"x8ft.x5ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 14 Gauge Steel Single Sided Tip Out Bin Rack, 23 5/8 in W x 52 in H x White (QFS148-306WT)
- ULTRATECH CNTNMNT ULTRA DRUM TRAY (1046)
- 80/20 Sgl Tab End Fastener W 1/4-20 Screw, 10S (3383)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-4812-5HG)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- GLOBAL INDUSTRIAL Wide Span Rack 60Wx36Dx60H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray (B2297024)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- TENNSCO Shelf, 24 in D, 96 in W (6940)
- Equipto Bulk Storage Racks