Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty-Add On 30" x 8' x 5'
Mfr # 1015-80A-BK
Zoro # G0761557
product price: $454.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$454.99
Free 30-Day Returns
Key Features
- Depth 30 in
- Height 60 in
- Material Steel
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1015-80A-BK
- Zoro # G0761557
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 30 in |
Height | 60 in |
Details
Material | Steel |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Description
Bulk Rack Med Duty-Add On 30"x8ft.x5ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Chrome Wire Shelving, 42W x 21D x 74H (21427C)
- METRO Shelf Divider, 8 H x 1 in. W, PK6 (MUD24-8)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Ivory (QUS250IV)
- METRO Wire Shelf, 18"D x 24"W, Chrome (1824NC)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- DEWALT Industrial Storage Rack, 2 ft H Ext. Kit (DXST10000EXT)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (7B511)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- Equipto Bulk Storage Racks