Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty-Add On 30" x 6' x 7'
Mfr # 1017-60A-RD
Zoro # G0761015
product price: $378.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$378.99
Free 30-Day Returns
Key Features
- Depth 32 in
- Height 84 in
- Material Steel
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1017-60A-RD
- Zoro # G0761015
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 32 in |
Height | 84 in |
Details
Material | Steel |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Description
Bulk Rack Med Duty-Add On 30"x6ft.x7ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 18D x 84H, 5 Shelves, No Deck (790CP2)
- VESTIL Level Gauge, Drum, 55 gal. Horizontal (DGLI-4)
- DYNALON Pail, White, Plastic, Round Shape, 2.0 gal. (413035)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 11 in W, 10 in H, Clear (QUS260CL)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- VESTIL Vertical Bar Rack 39-1/4"W x 24"L x 84-1/2"H Blue Painted Steel (VBR-9)
- LYON Shelf, 24 in D, 48 in W (DD66007P)
- TENNSCO Upright Frame, 48 in D, 1 3/4 in W (BUF-4896)
- Equipto Bulk Storage Racks