Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty-Add On 30" x 6' x 7'
Mfr # 1017-60A-PY
Zoro # G0761085
product price: $378.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$378.99
Free 30-Day Returns
Key Features
- Depth 32 in
- Height 84 in
- Material Steel
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1017-60A-PY
- Zoro # G0761085
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 32 in |
Height | 84 in |
Details
Material | Steel |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Description
Bulk Rack Med Duty-Add On 30"x6ft.x7ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Mixer, Closed Drum, 1/2 HP, 316 SS (32V136)
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36W (2020)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 9 3/4 in W, 6 in H, 12 1/4 in L, Orange, 3 PK (749-09)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- LYON Add-On Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67321D)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48W x 24D x 72H With 4 Shelves, Wood Deck, Gry (B2297261)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- Equipto Bulk Storage Racks