Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty-Add On 30" x 6' x 7'
Mfr # 1017-60A-GY
Zoro # G0761058
product price: $371.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$371.99
Free 30-Day Returns
Key Features
- Depth 32 in
- Height 84 in
- Material Steel
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1017-60A-GY
- Zoro # G0761058
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 32 in |
Height | 84 in |
Details
Material | Steel |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Description
Bulk Rack Med Duty-Add On 30"x6ft.x7ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid Shelf Bracket 12", White, 48PK (WTE/12KB)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6 (D4246AA3A1P)
- TENNSCO Stringer, 72 W x 1 D x 5 in. H, Gray (WBS-72 MED GREY)
- TENNSCO Guide Insert, Nylon, Rectangular (944GISQUARE)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- GLOBAL INDUSTRIAL Expandable Add-On Rack 36Wx12Dx84H, 3 Levels No Deck 1500 Lb Per Level, Gray (B2297174)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves (6940)
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 36 in W, 5 Shelves, Silver Vein (UR361872PB5P-SV)
- Equipto Bulk Storage Racks