Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty-Add On 30" x 6' x 7'
Mfr # 1017-60A-GN
Zoro # G0761049
product price: $378.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$378.99
Free 30-Day Returns
Key Features
- Depth 32 in
- Height 84 in
- Material Steel
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1017-60A-GN
- Zoro # G0761049
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 32 in |
Height | 84 in |
Details
Material | Steel |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Description
Bulk Rack Med Duty-Add On 30"x6ft.x7ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3228-1A-HG)
- DURHAM MFG Compartment Box with 16 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LP16-CLEAR)
- ZORO SELECT Shelf Support Clip, 1-1/4" L, Nylon (45-100)
- WHITMOR Gunmetal 36-Pair Over-The-Door Shoe Rack (6037-7037-GM)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- SAFCO Steel Pack Archival Shelving (5260)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 24D x 84H With 7 Shelves, Wood Deck, Gry (B2297244)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (7B491)
- Equipto Bulk Storage Racks