Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty-Add On 30" x 4' x 5'
Mfr # 1015-40A-LG
Zoro # G0757804
product price: $264.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$264.99
Free 30-Day Returns
Key Features
- Depth 30 in
- Height 60 in
- Material Steel
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1015-40A-LG
- Zoro # G0757804
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 30 in |
Height | 60 in |
Details
Material | Steel |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Description
Bulk Rack Med Duty-Add On 30"x4ft.x5ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT CASES Perfect Cases BBO-B Octagon Basketball Display Case; Black (BBO-B)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV93000CO)
- RUBBERMAID COMMERCIAL Storage Tote, Gray, Plastic, 27.8 in L, 16.5 in W, 10.7 in H, 14 gal. Volume Capacity (FG9S3000GRAY)
- 80/20 Zinc Drop In T-Nut 1/4-20 15 S (3783)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- TENNSCO Upright Frame, 24 in D, 1 3/4 in W (BUF-24120)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (7B469)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Dove Gray (DD67331SW)
- Equipto Bulk Storage Racks