Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty-Add On 30" x 4' x 5'
Mfr # 1015-40A-BL
Zoro # G0757847
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$264.99
Free 30-Day Returns
Key Features
- Depth 30 in
- Height 60 in
- Material Steel
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 1015-40A-BL
- Zoro # G0757847
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 30 in |
Height | 60 in |
Details
Material | Steel |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Description
Bulk Rack Med Duty-Add On 30"x4ft.x5ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Red, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H (TUB2516-8RD)
- STERILITE Sterilite 6 Quart 16428012 Clear Storage Tote with White Lid 13-5/8" x 8-1/4" x 4-7/8" (16428012)
- ZORO SELECT Steel Wall Shelf, 16"D x 24"W x 11-1/2"H, Silver (2HFY9)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 84 in H, (2) Tier, (3) Wide, Dark Gray (URB3288-2ASB-HG)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Reel Mount Rack, 48W x 24D x 84H, Gray (390213)
- LYON Starter Bulk Storage Rack, 48 in D, 72 in W, 4 Shelves, Dove Gray (DD67335SP)
- Equipto Bulk Storage Racks