Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty, Add On 15"X8FtX6Ft, YL
Mfr # 1016D81A-YL
Zoro # G0757156
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$894.99
Free 30-Day Returns
Key Features
- Depth 15 in
- Height 72 in
- Material Steel
- Number of Shelves 3
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 1016D81A-YL
- Zoro # G0757156
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 15 in |
Height | 72 in |
Details
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Decking Material | Corrugated Steel |
Description
Bulk Rack Med Duty,Add On 15"x8ftx6ft,Y
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Clear Divided Box, 11-3/4"X7-3/4"X2-1/2" (QB800)
- 80/20 Economy T-Nut 5/16-18 40S Black (40-3278)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 86"H, 4 Shelves, Chrome (45VY15)
- ZORO SELECT Plastic Pail Lid, White, For 34A231, 34A232 (34A245)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- GLOBAL INDUSTRIAL Single Level Carton Stand w/ 3 Dividers, 48L x 18W x 38-1/2H, Chrome (184204)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 60Wx48D Wood Deck 1200 Lb Cap., Gray (B2296805)
- LYON Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67521D)
- Equipto Bulk Storage Racks