Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty, Add On 15"X8FtX6Ft, GY
Mfr # 1016D81A-GY
Zoro # G0757689
product price: $904.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$904.99
Free 30-Day Returns
Key Features
- Depth 15 in
- Height 72 in
- Material Steel
- Number of Shelves 3
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1016D81A-GY
- Zoro # G0757689
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 15 in |
Height | 72 in |
Details
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Decking Material | Corrugated Steel |
Description
Bulk Rack Med Duty,Add On 15"x8ftx6ft,G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 30x12x30, Off White (270019WH)
- AKRO-MILS 25 lb Drawer Storage Bin, Plastic, 8 3/8 in W, 4 5/8 in H, 17 5/8 in L, Blue (31188BLU)
- DAYTON Drum Carrier, 880 lb. (29PH16)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HU248BL)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 48 in W, 3 Shelves (6940)
- ZORO SELECT Starter Horizontal Sheet Storage Rack, 102 in D, 54 in W, 5 Shelves, Blue (SHEET-R-57)
- TENNSCO Upright Frame, 36 in D, 1 3/4 in W (BUF-36120)
- Equipto Bulk Storage Racks