Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty, Add On 15"X8FtX6Ft, BL
Mfr # 1016D81A-BL
Zoro # G0757488
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$894.99
Free 30-Day Returns
Key Features
- Depth 15 in
- Height 72 in
- Material Steel
- Number of Shelves 3
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 1016D81A-BL
- Zoro # G0757488
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 15 in |
Height | 72 in |
Details
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Decking Material | Corrugated Steel |
Description
Bulk Rack Med Duty,Add On 15"x8ftx6ft,B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Row Spacer, Teardrop, 2 in H, 10 in W, 12 in D, Gray (RSR3G012G)
- DEWALT Motion Activated, Storage Rack, Light Kit (DXSTA500LM)
- AKRO-MILS 25 lb Drawer Storage Bin, Plastic, 8 3/8 in W, 4 5/8 in H, 17 5/8 in L, Blue (31188BLU)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-30)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- TENNSCO Upright Frame, 24 in D, 1 3/4 in W (BUF-2496)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx12Dx60H 6 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297835)
- INTERLAKE MECALUX GEC™ Pallet Rack Upright Frame 42"D x 96"H (IE970F09642G)
- Equipto Bulk Storage Racks