Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty, Add On 15"X8FtX5Ft, BL
Mfr # 1015D81A-BL
Zoro # G0757077
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$862.99
Free 30-Day Returns
Key Features
- Depth 15 in
- Height 60 in
- Material Steel
- Number of Shelves 3
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 1015D81A-BL
- Zoro # G0757077
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 15 in |
Height | 60 in |
Details
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Decking Material | Corrugated Steel |
Description
Bulk Rack Med Duty,Add On 15"x8ftx5ft,B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- 80/20 Base Connector, 90 Deg-Gray (9140)
- TOLCO Tolco Green Drum Pail Opener (250132)
- QUADHANDS Mount Workbench (QH-WB-MOUNT)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- TENNSCO Upright Frame, 24 in D, 1 3/4 in W (BUF-2472)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 96Wx24D No Deck 1100 Lb Capacity, Gray (B2296964)
- UNEX FLOW CELL Starter Gravity Flow Rack, 48 in D, 72 in W, 3 Shelves, Blue (FC99SR72483-S)
- Equipto Bulk Storage Racks