Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty, Add On 15"X6FtX6Ft, YL
Mfr # 1016D61A-YL
Zoro # G0757016
product price: $717.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$717.99
Free 30-Day Returns
Key Features
- Depth 15 in
- Height 72 in
- Material Steel
- Number of Shelves 3
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1016D61A-YL
- Zoro # G0757016
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 15 in |
Height | 72 in |
Details
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Decking Material | Corrugated Steel |
Description
Bulk Rack Med Duty,Add On 15"x6ftx6ft,Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Side/Back Ledge 48", Chrome, 2PK (5GRN3)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- SSI SCHAEFER 44 lb Hang & Stack Storage Bin, Plastic, 6 3/16 in W, 5 5/8 in H, 19 11/16 in L, Blue (LF200606.0BL1)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12WT)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- GLOBAL INDUSTRIAL High Cap. Starter Rack 48Wx36Dx84H 3 Levels Wood Deck 1500lb Per Shelf GRY (580891GY)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 60Wx24Dx84H 3 Levels Wood Deck 1300 Lb. Per Level GRY (581001GY)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36Wx18Dx60H, 5 Shelves, 1500 Cap. Per Shelf, Gray (B2297919)
- Equipto Bulk Storage Racks