Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty, Add On 15"X6FtX5Ft, GY
Mfr # 1015D61A-GY
Zoro # G0756465
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$635.99
Free 30-Day Returns
Key Features
- Depth 15 in
- Height 60 in
- Material Steel
- Number of Shelves 3
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 1015D61A-GY
- Zoro # G0756465
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 15 in |
Height | 60 in |
Details
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Decking Material | Corrugated Steel |
Description
Bulk Rack Med Duty,Add On 15"x6ftx5ft,G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CWP Plastic Hanging Basket Drip Pan Clear (HB-1200)
- PARTNERS BRAND Gray Round Trip Tote, Plastic, 20 1/4" L, 14 1/4" W, 12 3/4" H (BINR111)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 36x48in, LdCap 800lb (3648C)
- STERILITE Sterilite 15 Quart 14948012 Clear Storage Latch Tote White Lid Blue Latches 16-1/4 x 11-1/4 x 6-3/4 (14948012)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- GLOBAL INDUSTRIAL Record Storage Rack Add-On 72inW x 18inD x 72inH (613181)
- TENNSCO Shelf, 24 in D, 60 in W (6940)
- LYON Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves, Dove Gray (DD67113SP)
- Equipto Bulk Storage Racks