Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty, Add On 15"X5FtX6Ft, PY
Mfr # 1016D51A-PY
Zoro # G0756018
product price: $550.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$550.99
Free 30-Day Returns
Key Features
- Depth 15 in
- Height 72 in
- Material Steel
- Number of Shelves 3
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1016D51A-PY
- Zoro # G0756018
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 15 in |
Height | 72 in |
Details
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Decking Material | Corrugated Steel |
Description
Bulk Rack Med Duty,Add On 15"x5ftx6ft,P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Black (QUS245BK)
- ZORO SELECT Drum Bung Wrench, Curved, 13 In. L (BNW-I-W)
- AMGOOD 14in X 36in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1436)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINEB123)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- UNEX FLOW CELL Starter Gravity Flow Rack, 48 in D, 72 in W, 4 Shelves, Blue (FC99SW72484-S)
- DEWALT Industrial Storage Rack, 2 ft H Ext. Kit (DXST10000EXT)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 84H With 6 Shelves, No Deck, Gray (B2297685)
- Equipto Bulk Storage Racks