Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty, Add On 15"X5FtX5Ft, GY
Mfr # 1015D51A-GY
Zoro # G0755546
product price: $536.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$536.99
Free 30-Day Returns
Key Features
- Depth 15 in
- Height 60 in
- Material Steel
- Number of Shelves 3
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1015D51A-GY
- Zoro # G0755546
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 15 in |
Height | 60 in |
Details
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Decking Material | Corrugated Steel |
Description
Bulk Rack Med Duty,Add On 15"x5ftx5ft,G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Plastic Small 30 Drawer Bin System, 14.235 in W, 8.775 H (CMST40730)
- ZORO SELECT LEAK RPR PATTIE 10 OZ (P-2)
- HASTINGS EQUITY MFG Hastings 500 Gallon Self-Standing Storage Tank T-0500-062 (T-0500-062 (500I))
- KOOVA 2 Tier Wall Mount Kayak Storage Rack 30 (KV-WALL-K2-30)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- VESTIL Bar Rack Starter Unit - Double-Sided (BAR-R-84-D)
- DEWALT Bulk Storage Rack, 1,500lb, Wood, 3 Shelves (DXST4500BLK-W)
- TENNSCO Starter Bulk Storage Rack, 24" D, 96" W, 3 Shelves (6940)
- Equipto Bulk Storage Racks