Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty-Add On 15" x 8' x 5'
Mfr # 1015-81A-RD
Zoro # G0757384
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$486.99
Free 30-Day Returns
Key Features
- Depth 15 in
- Height 60 in
- Material Steel
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 1015-81A-RD
- Zoro # G0757384
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 15 in |
Height | 60 in |
Details
Material | Steel |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Description
Bulk Rack Med Duty-Add On 15"x8ft.x5ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 3/4 in H (40X48 XP ECON CISC BLK)
- 80/20 Floor Mount, Base Plate For 3030 (2410)
- TECHNIBILT SHELVING SYSTEMS MB Unit, w/Casters, 4-Shelf, 24x48x80 (MB457CH)
- VESTIL Open-Area Pallet Rack Decking 38.5"W x 96"L Gray Galvanized Steel (PCH-96)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- TENNSCO Shelf, 36 in D, 48 in W (6940)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 84H With 5 Shelves, Wood Deck, Gray (B2297448)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves (6940)
- Equipto Bulk Storage Racks