Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty-Add On 15" x 6' x 6'
Mfr # 1016-61A-BL
Zoro # G0757007
product price: $405.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$405.99
Free 30-Day Returns
Key Features
- Depth 15 in
- Height 72 in
- Material Steel
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1016-61A-BL
- Zoro # G0757007
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 15 in |
Height | 72 in |
Details
Material | Steel |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Description
Bulk Rack Med Duty-Add On 15"x6ft.x6ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mbl Machine Table, 24x48x24,2000 lb. (MTM244824-2K195)
- ZORO SELECT Single Rod Pegboard Hook, 2-3/4 In, PK10 (5TPG1)
- 80/20 Double Economy T-Nut M6 X 1.0 10 S (3800)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180RD)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx18Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297904)
- LYON Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves, Dove Gray (DD67113SP)
- Equipto Bulk Storage Racks