Shop All Bulk Storage Racks
Equipto
Bulk Rack Med Duty-Add On 15" x 5' x 6'
Mfr # 1016-51A-LG
Zoro # G0756289
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$334.99
Free 30-Day Returns
Key Features
- Depth 15 in
- Height 72 in
- Material Steel
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 1016-51A-LG
- Zoro # G0756289
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 15 in |
Height | 72 in |
Details
Material | Steel |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Description
Bulk Rack Med Duty-Add On 15"x5ft.x6ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT 12PK 346P Shelf Support (346P ANO)
- ZORO SELECT Structural Pipe Fitting, Elbow, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXP7)
- TENNSCO Decking, Ribbed Steel, 48 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-4848)
- EQUIPTO Mod Drawers Divider Set H, BK (4183H10-BK)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- VESTIL Bar Rack Starter Unit - Double-Sided (BAR-R-84-D)
- EDSAL Freestanding Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Gray (RL2452)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx24Dx96H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray (B2297096)
- Equipto Bulk Storage Racks