Shop All Box Lockers
Equipto
Box Locker, 12 in W, 12 in D, 12 in H, (1) Tier, (1) Wide, Office Gray
Mfr # 121212 GRAY
Zoro # G3872242
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Locker Door Type Louvered
- Assembled/Unassembled Assembled
- Overall Width 12 in
- Overall Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 121212 GRAY
- Zoro # G3872242
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 12 in |
Overall Height | 12 in |
Overall WxD | 12 in x 12 in |
Description
Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 22 ga, Includes Number Plates No, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 12 in, Overall Width 12 in, Handle Type Pull, Locker Finish Powder Coated, Locker Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT 182 Black Steel Double Slot Bracket 16 Ga. 9 in. L 450 lb (182 BLK 9)
- QUANTUM STORAGE SYSTEMS Mobile Floor Rack, Double Sided, 36x72 (QMD-36H)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, GY (1712-GY)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3258-6PT)
- EQUIPTO Box Locker, 12 in W, 12 in D, 12 in H, (1) Tier, (1) Wide, Cherry Red (121212 RED)
- EQUIPTO Box Locker, 12 in W, 12 in D, 12 in H, (1) Tier, (1) Wide, Yellow (121212 YELLOW)
- GLOBAL INDUSTRIAL 4-Tier 4 Door Box Locker, 12W x 18D x 18H, Gray, Unassembled (493459GY)
- TOT MATE Preschool Floor Locker ReadyToAssemble (TM2433R.S2222)
- HALLOWELL Box Locker, 12 in W, 15 in D, 66 in H, (1) Wide, (5) Openings, Tan (U1256-5A-PT)
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Dark Gray (U3226-5HG)
- ZORO SELECT Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Gray (2HFK7)
- Equipto Box Lockers