Shop All Box Lockers
Equipto
Box Locker, 12 in W, 12 in D, 12 in H, (1) Tier, (1) Wide, Cherry Red
Mfr # 121212 RED
Zoro # G3872251
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Locker Door Type Louvered
- Assembled/Unassembled Assembled
- Overall Width 12 in
- Overall Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 121212 RED
- Zoro # G3872251
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 12 in |
Overall Height | 12 in |
Overall WxD | 12 in x 12 in |
Description
Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 22 ga, Includes Number Plates No, Locker Color Red, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 12 in, Overall Width 12 in, Handle Type Pull, Locker Finish Powder Coated, Locker Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243630-2K195)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X63", Black Epoxy (WR63-1248BK-5)
- JEWETT-CAMERON 8 Panel Perimeter Patrol Kit, Welded Steel Powder Coat, Black (RF 10005 - 8)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 96 inx1 in, Quick-Adjust (P96C)
- EQUIPTO Box Locker, 12 in W, 12 in D, 12 in H, (1) Tier, (1) Wide, Office Gray (121212 GRAY)
- EQUIPTO Box Locker, 12 in W, 12 in D, 12 in H, (1) Tier, (1) Wide, Yellow (121212 YELLOW)
- REMCO PLASTICS Box Locker for Double Tier, Plastic, Flat Top, 12X15X36, Gray (015001236001027)
- ZORO SELECT Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Tan (2HFK6)
- SAFCO Six Tier Box Locker, 12 in W, 18 in D, 78 in H, Gray (5524GR)
- GLOBAL INDUSTRIAL 6-Tier 6 Door Box Locker, 12W x 12D x 12H, Blue, Assembled (652154BL)
- TENNSCO Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Sand (BS6-121812-1SD)
- Equipto Box Lockers