Shop All Workbenches
Equipto
Aerial Shelf, 72" W, 14" Height
Mfr # 226-72-LG
Zoro # G0754444
product price: $108.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$108.99
Free 30-Day Returns
Key Features
- Color Dove Gray
- Depth 12"
- Height 14"
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 226-72-LG
- Zoro # G0754444
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 12" |
Height | 14" |
Details
Item | Aerial Shelf |
Color | Dove Gray |
Finish | Textured |
Description
Aerial Shelf For Bench-12 In.Dx14 In.Hx72 In.W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Open Head Transport Drum, Polyethylene, 14 gal, Unlined, Blue (1610MBGF)
- CSL Coat Rack, Wood, 12 1/2 x12 3/4x 30In. (DE-24)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 50 in H x 37 in W, 9 Shelves, Blue (3-240SSB)
- VESTIL Nylon Pallet Rack Netting (PRN-111-8)
- LITTLE GIANT Workbenches, 72" W, 36" Height, 4000 lb. (WST2-3672-36-PB)
- DURHAM MFG Machine Table, 30" W, 36-1/8" Height, 1500 lb. (MTA243036-1.5K295)
- BENCHPRO Workbenches, Butcher Block, 60" W, 30" Height, 20,000 lb., Straight (HW3060)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW460P505GP)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 120" W, 30" to 36" Height, 1600 lb., Straight (RPB36120)
- NEWAGE PRODUCTS Pro Series 4 ft. x 8 ft. Wall Mounted Steel Shelf- Black (40400)
- AFFINITY TOOL WORKS Sjobergs SJO-33448 - Nordic Plus Workbench 1450 (SJO-33448)
- Equipto Workbenches