Shop All Workbenches
Equipto
Aerial Shelf, 48" W, 14" Height
Mfr # 226-48-WH
Zoro # G0754137
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Reflective White
- Depth 12"
- Height 14"
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 226-48-WH
- Zoro # G0754137
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 12" |
Height | 14" |
Details
Item | Aerial Shelf |
Color | Reflective White |
Finish | Smooth |
Description
Aerial Shelf For Bench-12 In.Dx14 In.Hx48 In.W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- GREENE MANUFACTURING Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 10 in H, 14 3/4 in L, Yellow (DFXB-700)
- FLAMBEAU Storage Box with 1 compartments, Plastic, 1 1/16 in H x 2-5/8 in W (5200CL)
- ZORO SELECT Standard Spring Clip, 1-1/8 In, PK10 (5TPH3)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top 6 Drawers, 60"W x 30"D, Gray (239155)
- WINSOME TRADING Winsome Trading 94841 Dayton Storage Hall Bench with shelves (94841)
- GLOBAL INDUSTRIAL 96 x 36 Adj Height Workbench w/Drawer&Riser, Black- Shop Top Square Edge Top (318746BBK)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 84 W x 28 D, Gray (606757)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Hardboard Top, 96W x 48D, Gray (606771)
- BENCHPRO Kennedy Series Work Bench, Butcher Block, 72" W, 30" Height, 6600 lb., Straight (KW3672)
- GLOBAL INDUSTRIAL 30W x 24D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (493594)
- Equipto Workbenches