Shop All Workbenches
Equipto
Aerial Shelf, 48" W, 14" Height
Mfr # 226-48-GY
Zoro # G0753909
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Depth 12"
- Height 14"
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 226-48-GY
- Zoro # G0753909
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 12" |
Height | 14" |
Details
Item | Aerial Shelf |
Color | Gray |
Finish | Smooth |
Description
Aerial Shelf For Bench-12 In.Dx14 In.Hx48 In.W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACIOUS LIVING Shelving Unit Gl Ld Wht (91088-1C)
- RUBBERMAID Black/Red Attached Lid Container, Plastic, 43 3/4 in L, 17 1/8 in W, 20 1/2 in H (1949210)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- ZORO SELECT Drum Plug, Steel, Dia 2 In (VGRS200)
- TENNSCO Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 72" W, 33-3/4" Height, 3600 lb. (WB-1-3672W)
- SJOBERGS Junior Senior Work Bench, Birch, 19-9/32" W, Working: 25-3/16" Height, 100 lb., Straight (SJO-33365)
- GLOBAL INDUSTRIAL Mobile Lab Workbench, 72 x 36in, Power Outlets, Phenolic Safety Edge, Tan (249425TN)
- FLEXTUR Welding Table, 36" D, 35" H, 72" W, Metal (71500004)
- TENNSCO Workbench, Steel, 72 in W, 32 in Height, 1,800 lb, Flared (WB-1-3072S/S-72)
- GLOBAL INDUSTRIAL Lab Workbench w/ Phenolic Resin Top & Power Apron, 60inW x 36inD, Tan (237384LLBTN)
- LITTLE GIANT Machine Table, 36" W, 18" Height, 2000 lb. (MT1-2436-18-ED)
- Equipto Workbenches