Shop All Bulk Storage Racks
Equipto
Add-On Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Putty
Mfr # 1018D60A-PY
Zoro # G5211739
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$885.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Depth 30 in
- Material Steel
- Number of Shelves 4
- Load Capacity 3,588 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 1018D60A-PY
- Zoro # G5211739
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 30 in |
Height | 96 in |
Overall Depth | 30 in |
Overall Width | 72 in |
Usable Width | 70 in |
Beam Height | 2 7/8 in |
Description
Bulk Storage Rack, Shelving Type Add-On, Overall Width 72 in, Overall Depth 30 in, Overall Height 96 in, Decking Material Steel, No. of Shelves 4, Shelf Capacity 1,622 lb, Load Capacity 3,588 lb, Shelving Frame Material Steel, Putty, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Includes (8) Beams, Rack End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Storage Box with 1 compartments, Plastic, 5 in H x 14 in W (1470-00)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8-3/8 in W, 6 in H, 11-5/8 in L, Blue, 8 PK (K-QSB207BL-8)
- FIRST ALERT Fire/Water Safe .17Cf (2013F)
- ECONOCO Glass Shelf, 10" x 48", PK5 (SHGL1048)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx24Dx96H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray (B2297096)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- VESTIL Slab Transport With Casters 4K Blue (STR-M-9764-4-CK1)
- Equipto Bulk Storage Racks