Shop All Bulk Storage Racks
Equipto
Add-On Bulk Storage Rack, 24 in D, 60 in W, 4 Shelves, Office Gray
Mfr # 1018D52A-GY
Zoro # G3274470
product price: $629.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$629.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Depth 24 in
- Material Steel
- Number of Shelves 4
- Load Capacity 5,740 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1018D52A-GY
- Zoro # G3274470
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 96 in |
Overall Depth | 24 in |
Overall Width | 60 in |
Beam Height | 2 7/8 in |
Usable Width | 58 in |
Description
Bulk Storage Rack, Shelving Type Add-On, Overall Width 60 in, Overall Depth 24 in, Overall Height 96 in, Decking Material Steel, No. of Shelves 4, Shelf Capacity 1,690 lb, Load Capacity 5,740 lb, Shelving Frame Material Steel, Office Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Includes (8) Beams, Rack End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Yellow Tote with Lid & Wheel Kit 36" H (1510-YE)
- FLAMBEAU Compartment Box with 21 compartments, Plastic, 3 in H x 18 1/2 in W (6745BF)
- ZORO SELECT 16 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEZ1)
- BUCKHORN Gray Bulk Container, Plastic, 25.9 cu ft Volume Capacity (BF4844290051000)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- LYON Add-On Bulk Storage Rack, 24 in D, 96 in W, 4 Shelves, Dove Gray (DD67531P)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Dove Gray (DD67523SD)
- LYON Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Dove Gray (DD67111GSW)
- Equipto Bulk Storage Racks