Shop All Modular Drawer Cabinets
Equipto
36 7/8IN wide Modular Drawer Cabinets
Mfr # 4344D24N-GY
Zoro # G5212746
product price: $3,057.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$3,057.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 36 7/8 in
- Depth of Cabinet 25 in
- Height of Cabinet 59 in
- Cabinet Height Range Full Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 4344D24N-GY
- Zoro # G5212746
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 36 7/8 in |
Depth of Cabinet | 25 in |
Height of Cabinet | 59 in |
Cabinet Height Range | Full Height |
Usable Drawer Height | (1) 12 in, (1) 7-1/2 in, (2) 6 in, (3) 3 in, (3) 4-1/2 in |
Drawer Depth | 22 in |
Drawer Width | 31 7/16 in |
Details
Item | Modular Drawer Cabinets |
Mobile/Stationary | Stationary |
Color | Dark Gray |
No. of Drawers | 10 |
Drawer Capacity | 200 lb |
No. of Compartments Per Drawer | (10) 22 |
Number of Compartments per Cabinet | 10 |
Material - Cabinets | Steel |
Cabinet Locking Mechanism | Keyed |
Handle Type | Pull with Label Holder |
Rated For Flammable Storage | Yes |
Finish - Cabinets | Powder Coated |
Handle Material | Aluminum |
Work Surface Material | Steel |
Includes | Forklift Base |
No. of Compartments per Drawer | (10) 22 |
Description
Modular Drawer Cabinet, Drawer Depth 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Storage Box with 1 compartments, Plastic, 1 57/64 in H x 8.9 in W (370710)
- KNAACK Mobile Work Station, Tan/Wht, Power Coated (PT-01)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (3502M-BLP-42-95)
- ZORO SELECT DRUM VENT END OF DRUM BUNG, SS (08306)
- EQUIPTO Mod Drawers Divider Set H, BK (4183H10-BK)
- EQUIPTO Mod Drawers Divider Set H, BK (4174H15-BK)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 7Drwr (X6M683030000GIL)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 10Drwr (X6M6830301009IL)
- PROTO Right Drawer Slide (046354-00)
- Equipto Modular Drawer Cabinets