Shop All Modular Drawer Cabinets
Equipto
36 7/8IN wide Modular Drawer Cabinets
Mfr # 4342D18N-RD
Zoro # G5212396
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,408.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 36 7/8 in
- Depth of Cabinet 19 in
- Height of Cabinet 59 in
- No. of Drawers 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 4342D18N-RD
- Zoro # G5212396
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 36 7/8 in |
Depth of Cabinet | 19 in |
Height of Cabinet | 59 in |
Usable Drawer Height | (9) 6 in |
Drawer Depth | 16 3/8 in |
Drawer Width | 31 7/16 in |
Details
Item | Modular Drawer Cabinets |
Mobile/Stationary | Stationary |
Color | Cherry Red |
No. of Drawers | 9 |
Drawer Capacity | 200 lb |
No. of Compartments Per Drawer | (9) 22 |
Number of Compartments per Cabinet | 9 |
Material - Cabinets | Steel |
Rated For Flammable Storage | Yes |
Handle Material | Aluminum |
Includes | Forklift Base |
Finish - Cabinets | Powder Coated |
Handle Type | Pull with Label Holder |
Work Surface Material | Steel |
Cabinet Locking Mechanism | Keyed |
No. of Compartments per Drawer | (9) 22 |
Description
Modular Drawer Cabinet, Drawer Depth 16 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS MD Unit, w/Casters, 4-Shelf, 24x48x70 (MD456CH)
- ZORO SELECT Plastic Pail Lid, Red, Snap, 1-3/16 in. H (ROP2100CVR-SN-R)
- 80/20 Econ T-Nut, 5/16-18 Thread, 15 S (3278)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, Clear, 17 7/8 in L (QSB110CL)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- EQUIPTO Mod Drawers Divider Set H, BK (4183H10-BK)
- EQUIPTO Mod Drawers Divider Set H, BK (4174H15-BK)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 12Drwr (X6M6830301005IL)
- THERMO FISHER SCIENTIFIC ASHEVILLE Stainless Steel Drawer, Fully Adjustable (6702)
- GLOBAL INDUSTRIAL Modular 14 Drawer Cabinet with Lock, w/o Dividers, 36Wx24Dx57H Black (298451BK)
- Equipto Modular Drawer Cabinets