Shop All Modular Drawer Cabinets
Equipto
36 7/8IN wide Modular Drawer Cabinets
Mfr # 4334D24N-RD
Zoro # G5212159
product price: $2,192.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,192.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 36 7/8 in
- Depth of Cabinet 25 in
- Height of Cabinet 44 in
- Cabinet Height Range Counter Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 4334D24N-RD
- Zoro # G5212159
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 36 7/8 in |
Depth of Cabinet | 25 in |
Height of Cabinet | 44 in |
Cabinet Height Range | Counter Height |
Usable Drawer Height | (1) 12 in, (1) 4-1/2 in, (1) 6 in, (1) 7-1/2 in, (3) 3 in |
Drawer Depth | 22 in |
Drawer Width | 31 7/16 in |
Overall Cabinet Height | 44" |
Details
Item | Modular Drawer Cabinets |
Mobile/Stationary | Stationary |
Color | Cherry Red |
No. of Drawers | 7 |
Drawer Capacity | 200 lb |
No. of Compartments Per Drawer | (7) 22 |
Number of Compartments per Cabinet | 7 |
Material - Cabinets | Steel |
Handle Material | Aluminum |
Rated For Flammable Storage | Yes |
Includes | Forklift Base |
Finish - Cabinets | Powder Coated |
Handle Type | Pull with Label Holder |
Cabinet Locking Mechanism | Keyed |
Work Surface Material | Steel |
No. of Compartments per Drawer | (7) 22 |
Description
Modular Drawer Cabinet, Drawer Depth 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Storage Tote, Gray, Plastic, 27 7/8 in L, 16 1/2 in W, 10 3/4 in H, 14 gal Volume Capacity (FG9S3000GRAY)
- ZORO SELECT Single Rod, Pk5 (6YB90)
- ORBIS Straight Wall Container, Green, Plastic, 32 in L, 15 in W, 7 1/2 in H, 1.5 cu ft Volume Capacity (NXO3215-7)
- KRUEGER Therma Level Gauge, Tank Depth 99", 2"NPT (H-2-99)
- EQUIPTO Mod Drawers Divider Set H, BK (4174H15-BK)
- EQUIPTO Mod Drawers Divider Set H, BK (4183H10-BK)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- LYON Divider, 4-1/2" Usable Drawer H, PK25 (NF24089D8-25)
- LYON ModDrwrCab, 44.25"x30"x28", DvGry, 6Drwr (DDM4930301008IL)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SCU3014A-FTKADB)
- Equipto Modular Drawer Cabinets