Shop All Modular Drawer Cabinets
Equipto
36 7/8IN wide Modular Drawer Cabinets
Mfr # 4334D24N-GY
Zoro # G5212186
product price: $2,302.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,302.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 36 7/8 in
- Depth of Cabinet 25 in
- Height of Cabinet 44 in
- No. of Drawers 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 4334D24N-GY
- Zoro # G5212186
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 36 7/8 in |
Depth of Cabinet | 25 in |
Height of Cabinet | 44 in |
Usable Drawer Height | (1) 12 in, (1) 4-1/2 in, (1) 6 in, (1) 7-1/2 in, (3) 3 in |
Drawer Depth | 22 in |
Drawer Width | 31 7/16 in |
Overall Cabinet Height | 44" |
Details
Item | Modular Drawer Cabinets |
Mobile/Stationary | Stationary |
Color | Dark Gray |
No. of Drawers | 7 |
Drawer Capacity | 200 lb |
No. of Compartments Per Drawer | (7) 22 |
Number of Compartments per Cabinet | 7 |
Material - Cabinets | Steel |
Work Surface Material | Steel |
Includes | Forklift Base |
Handle Material | Aluminum |
Rated For Flammable Storage | Yes |
Handle Type | Pull with Label Holder |
Finish - Cabinets | Powder Coated |
Cabinet Locking Mechanism | Keyed |
No. of Compartments per Drawer | (7) 22 |
Description
Modular Drawer Cabinet, Drawer Depth 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243624-2K195)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB2-W)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Black, PK2 (ALGBRD16X32BLK)
- 80/20 Joining Plate 4 Hole 15 S (4367)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- LYON ModDrwrCab, 44.25"x30"x28", DvGry, 6Drwr (DDM4930301008IL)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 10Drwr (KKM683030000CIL)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 9Drwr (KKM6830301011IL)
- PROTO Left Drawer Slide (046353-00)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 10Drwr (DDM6830301009IL)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 9Drwr (HHM6830301011IL)
- Equipto Modular Drawer Cabinets