Shop All Modular Drawer Cabinets
Equipto
36 7/8IN wide Modular Drawer Cabinets
Mfr # 4334D18N-RD
Zoro # G5212070
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,948.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 36 7/8 in
- Depth of Cabinet 19 in
- Height of Cabinet 44 in
- Cabinet Height Range Counter Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 4334D18N-RD
- Zoro # G5212070
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 36 7/8 in |
Depth of Cabinet | 19 in |
Height of Cabinet | 44 in |
Cabinet Height Range | Counter Height |
Usable Drawer Height | (1) 12 in, (1) 4-1/2 in, (1) 6 in, (1) 7-1/2 in, (3) 3 in |
Drawer Depth | 16 3/8 in |
Drawer Width | 31 7/16 in |
Overall Cabinet Height | 44" |
Details
Item | Modular Drawer Cabinets |
Mobile/Stationary | Stationary |
Color | Cherry Red |
No. of Drawers | 7 |
Drawer Capacity | 200 lb |
No. of Compartments Per Drawer | (7) 22 |
Number of Compartments per Cabinet | 7 |
Material - Cabinets | Steel |
Rated For Flammable Storage | Yes |
Finish - Cabinets | Powder Coated |
Work Surface Material | Steel |
Cabinet Locking Mechanism | Keyed |
Handle Type | Pull with Label Holder |
Includes | Forklift Base |
Handle Material | Aluminum |
No. of Compartments per Drawer | (7) 22 |
Description
Modular Drawer Cabinet, Drawer Depth 16 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wrap Counter, 72" x 20", Maple (PW/WC72MP)
- STANLEY Stanley FMST14820 Fatmax® 17-1/2" x 14" x 4-1/2" 10 Compartment Professional Organizer (FMST14820)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-3672-3-95)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, Blue, 17 7/8 in L (QSB110BL)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- EQUIPTO Mod Drawers Divider Set H, BK (4174H15-BK)
- EQUIPTO Mod Drawers Divider Set H, BK (4183H10-BK)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 7Drwr (DDM683030000GIL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 12Drwr (DDM6830301005IL)
- Equipto Modular Drawer Cabinets