Shop All Modular Drawer Cabinets
Equipto
36 7/8IN wide Modular Drawer Cabinets
Mfr # 4334D18N-GY
Zoro # G5212107
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,930.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 36 7/8 in
- Depth of Cabinet 19 in
- Height of Cabinet 44 in
- No. of Drawers 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 4334D18N-GY
- Zoro # G5212107
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 36 7/8 in |
Depth of Cabinet | 19 in |
Height of Cabinet | 44 in |
Usable Drawer Height | (1) 12 in, (1) 4-1/2 in, (1) 6 in, (1) 7-1/2 in, (3) 3 in |
Drawer Depth | 16 3/8 in |
Drawer Width | 31 7/16 in |
Overall Cabinet Height | 44" |
Details
Item | Modular Drawer Cabinets |
Mobile/Stationary | Stationary |
Color | Dark Gray |
No. of Drawers | 7 |
Drawer Capacity | 200 lb |
No. of Compartments Per Drawer | (7) 22 |
Number of Compartments per Cabinet | 7 |
Material - Cabinets | Steel |
Handle Type | Pull with Label Holder |
Handle Material | Aluminum |
Finish - Cabinets | Powder Coated |
Rated For Flammable Storage | Yes |
Includes | Forklift Base |
Work Surface Material | Steel |
Cabinet Locking Mechanism | Keyed |
No. of Compartments per Drawer | (7) 22 |
Description
Modular Drawer Cabinet, Drawer Depth 16 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Therma Level Gauge, 72"D, 12" Extn, 2"NPT (H-2-72-12)
- JUSTRITE Drum Gauge-5" Length (08530)
- TRITON PRODUCTS 5-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (72618)
- LITTLE GIANT Machine Table, Steel, 24" W, 24" Height, 2000 lb., Straight (MT1-1824-24)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- EQUIPTO Mod Drawers Divider Set H, BK (4174H15-BK)
- EQUIPTO Mod Drawers Divider Set H, BK (4183H10-BK)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- KENNEDY Kennedy® 2602B Signature Series 26-5/8"W X 12"D X 11-3/4"H 2 Drawer Brown Add-On Base (2602B)
- STACKBIN Steel Drawer, 16"L (4-LBC)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (RP3039A-FTKADB)
- Equipto Modular Drawer Cabinets