Shop All Modular Drawer Cabinets
Equipto
36 7/8IN wide Modular Drawer Cabinets
Mfr # 4332D24N-RB
Zoro # G5212247
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,534.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 36 7/8 in
- Depth of Cabinet 25 in
- Height of Cabinet 44 in
- No. of Drawers 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 4332D24N-RB
- Zoro # G5212247
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 36 7/8 in |
Depth of Cabinet | 25 in |
Height of Cabinet | 44 in |
Usable Drawer Height | (1) 3 in, (6) 6 in |
Drawer Depth | 22 in |
Drawer Width | 31 7/16 in |
Overall Cabinet Height | 44" |
Details
Item | Modular Drawer Cabinets |
Mobile/Stationary | Stationary |
Color | Classic Blue |
No. of Drawers | 7 |
Drawer Capacity | 200 lb |
No. of Compartments Per Drawer | (7) 22 |
Number of Compartments per Cabinet | 7 |
Material - Cabinets | Steel |
Handle Type | Pull with Label Holder |
Handle Material | Aluminum |
Cabinet Locking Mechanism | Keyed |
Rated For Flammable Storage | Yes |
Finish - Cabinets | Powder Coated |
Work Surface Material | Steel |
Includes | Forklift Base |
No. of Compartments per Drawer | (7) 22 |
Description
Modular Drawer Cabinet, Drawer Depth 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING Mobile Cabinet Bench, Steel, 36" W, 24" D (EXM-350-36)
- FLAMBEAU Small Parts Cabinet, Black/Clear (8500SB)
- 80/20 Roll-In T-Nut W/Spring Leaf Sa 5/16-18 (13041)
- ALERA NSF Certified 4-Shelf Wire Shelving Kit, Casters & Liners, Black (ALESW604818BL)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- EQUIPTO Mod Drawers Divider Set H, BK (4183H10-BK)
- EQUIPTO Mod Drawers Divider Set H, BK (4174H15-BK)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- GLOBAL INDUSTRIAL 50 Drawer Cabinet, Steel, 36x9x17-3/4 (986103)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 10Drwr (DDM6830301009IL)
- ZORO SELECT Modular Drawer Cabinet, Eye Level, 62-5/16 (2HFP6)
- Equipto Modular Drawer Cabinets