Shop All Modular Drawer Cabinets
Equipto
36 7/8IN wide Modular Drawer Cabinets
Mfr # 4330D24N-RB
Zoro # G5212807
product price: $3,305.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,305.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 36 7/8 in
- Depth of Cabinet 25 in
- Height of Cabinet 59 in
- No. of Drawers 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 4330D24N-RB
- Zoro # G5212807
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 36 7/8 in |
Depth of Cabinet | 25 in |
Height of Cabinet | 59 in |
Usable Drawer Height | (13) 3 in |
Drawer Depth | 22 in |
Drawer Width | 31 7/16 in |
Details
Item | Modular Drawer Cabinets |
Mobile/Stationary | Stationary |
Color | Classic Blue |
No. of Drawers | 13 |
Drawer Capacity | 200 lb |
No. of Compartments Per Drawer | (13) 22 |
Number of Compartments per Cabinet | 13 |
Material - Cabinets | Steel |
Work Surface Material | Steel |
Cabinet Locking Mechanism | Keyed |
Rated For Flammable Storage | Yes |
Handle Material | Aluminum |
Includes | Forklift Base |
Finish - Cabinets | Powder Coated |
Handle Type | Pull with Label Holder |
No. of Compartments per Drawer | (13) 22 |
Description
Modular Drawer Cabinet, Drawer Depth 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 48W X 21D X 63H (21486N)
- KEYSCO TOOLS Mobile Tool Cart, Mechanics, 33"-52" H (78035)
- BASCO ENVIROWEDGE Drum Wedge 12" L x 9.625" W x 5.625" H (DRM299)
- SSI Level Gauge, 55 Gallon Drums - Vertical (DFT-220)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- EQUIPTO Mod Drawers Divider Set H, BK (4174H15-BK)
- EQUIPTO Mod Drawers Divider Set H, BK (4183H10-BK)
- GLOBAL INDUSTRIAL 7 Drawers Modular Drawer Cabinet w/Lock, 30x27x29-1/2H, Blue (493360BL)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 9Drwr (HHM6830301011IL)
- LYON Divider, 4-1/2" Usable Drawer H, PK25 (NF24089D8-25)
- Equipto Modular Drawer Cabinets