Shop All Modular Drawer Cabinets
Equipto
36 7/8IN wide Modular Drawer Cabinets
Mfr # 4330D18N-RD
Zoro # G5212831
product price: $3,390.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$3,390.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 36 7/8 in
- Depth of Cabinet 19 in
- Height of Cabinet 59 in
- Cabinet Height Range Full Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 4330D18N-RD
- Zoro # G5212831
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 36 7/8 in |
Depth of Cabinet | 19 in |
Height of Cabinet | 59 in |
Cabinet Height Range | Full Height |
Usable Drawer Height | (13) 3 in |
Drawer Depth | 16 3/8 in |
Drawer Width | 31 7/16 in |
Details
Item | Modular Drawer Cabinets |
Mobile/Stationary | Stationary |
Color | Cherry Red |
No. of Drawers | 13 |
Drawer Capacity | 200 lb |
No. of Compartments Per Drawer | (13) 22 |
Number of Compartments per Cabinet | 13 |
Material - Cabinets | Steel |
Finish - Cabinets | Powder Coated |
Handle Material | Aluminum |
Cabinet Locking Mechanism | Keyed |
Handle Type | Pull with Label Holder |
Includes | Forklift Base |
Work Surface Material | Steel |
Rated For Flammable Storage | Yes |
No. of Compartments per Drawer | (13) 22 |
Description
Modular Drawer Cabinet, Drawer Depth 16 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer with 6 to 18 compartments, Steel (099-17-S1158)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC04)
- ZORO SELECT Open Head Transport Drum, Fiber, 15 gal, Unlined, Brown (17861)
- SEVILLE CLASSICS Shoe Rack, Resin Slatted, 3 Tier, Ash Gray (SHE15930)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- EQUIPTO Mod Drawers Divider Set H, BK (4174H15-BK)
- EQUIPTO Mod Drawers Divider Set H, BK (4183H10-BK)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- GLOBAL INDUSTRIAL 7 Drawers Modular Drawer Cabinet w/Lock, 30x27x29-1/2H, Blue (493360BL)
- LYON Divider, 1-7/8" Usable Drawer H, PK25 (NF24045D8-25)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- Equipto Modular Drawer Cabinets