Shop All Modular Drawer Cabinets
Equipto
30IN wide Modular Drawer Cabinets
Mfr # 4427-01-RD
Zoro # G5212271
product price: $2,451.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,451.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 59 in
- No. of Drawers 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 4427-01-RD
- Zoro # G5212271
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 59 in |
Usable Drawer Height | (1) 9 in, (2) 7-1/2 in, (5) 6 in |
Drawer Depth | 25 1/8 in |
Drawer Width | 25 1/8 in |
Overall Cabinet Width | 30" |
Details
Item | Modular Drawer Cabinets |
Mobile/Stationary | Stationary |
Color | Cherry Red |
No. of Drawers | 8 |
Drawer Capacity | 400 lb |
No. of Compartments Per Drawer | (3) 12, (2) 9, (2) 8, (1) 6 |
Number of Compartments per Cabinet | 8 |
Material - Cabinets | Steel |
Handle Material | Aluminum |
Cabinet Locking Mechanism | Keyed |
Rated For Flammable Storage | Yes |
Handle Type | Pull with Label Holder |
Finish - Cabinets | Powder Coated |
Includes | Forklift Base |
Work Surface Material | Steel |
No. of Compartments per Drawer | (1) 6, (2) 8, (2) 9, (3) 12 |
Description
Modular Drawer Cabinet, Drawer Depth 25 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Steel Bracket 16 in. L 600 lb (208 TI 400)
- LOWELL Rackmount Power Panel 15A (ACR-159-S)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Tier, (1) Wide, Dark Gray (U1226-1A-HG)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Yellow (30158YELLOBLANK)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- EQUIPTO Mod Drawers Divider Set H, BK (4183H10-BK)
- EQUIPTO Mod Drawers Divider Set H, BK (4174H15-BK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 12Drwr (X6M6830301005IL)
- LYON ModDrwrCab, 33.25"x30"x28", DvGry, 5Drwr (DDM353030000BIL)
- Equipto Modular Drawer Cabinets