Shop All Modular Drawer Cabinets
Equipto
30IN wide Modular Drawer Cabinets
Mfr # 4427-01-PY
Zoro # G5212299
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,451.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 59 in
- Cabinet Height Range Full Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 4427-01-PY
- Zoro # G5212299
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 59 in |
Cabinet Height Range | Full Height |
Usable Drawer Height | (1) 9 in, (2) 7-1/2 in, (5) 6 in |
Drawer Depth | 25 1/8 in |
Drawer Width | 25 1/8 in |
Overall Cabinet Width | 30" |
Details
Item | Modular Drawer Cabinets |
Mobile/Stationary | Stationary |
Color | Putty |
No. of Drawers | 8 |
Drawer Capacity | 400 lb |
No. of Compartments Per Drawer | (3) 12, (2) 9, (2) 8, (1) 6 |
Number of Compartments per Cabinet | 8 |
Material - Cabinets | Steel |
Cabinet Locking Mechanism | Keyed |
Includes | Forklift Base |
Finish - Cabinets | Powder Coated |
Work Surface Material | Steel |
Rated For Flammable Storage | Yes |
Handle Material | Aluminum |
Handle Type | Pull with Label Holder |
No. of Compartments per Drawer | (1) 6, (2) 8, (2) 9, (3) 12 |
Description
Modular Drawer Cabinet, Drawer Depth 25 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE KLAMP Round Flange Galvanized Iron Pipe Fittings- Fits 1 Schedule 40 Pipe (61-6)
- WIRECRAFTERS Flush Mounting Clip, 2inW, Gray, 1in BaseD (BR1PK)
- CRAWFORD Bracket Storage Adj 2X3X30In (CMPE-6)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 23 7/8 in L, Clear (QUS954CL)
- EQUIPTO Mod Drawers Divider Set H, BK (4174H15-BK)
- EQUIPTO Mod Drawers Divider Set H, BK (4183H10-BK)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- KENNEDY Kennedy® 2602B Signature Series 26-5/8"W X 12"D X 11-3/4"H 2 Drawer Brown Add-On Base (2602B)
- GLOBAL INDUSTRIAL 5 Drawers Modular Drawer Cabinet w/Lock, 30Wx27Dx29-1/2H Blue (493320BL)
- PROTO Left Drawer Slide (046353-00)
- Equipto Modular Drawer Cabinets