Shop All Modular Drawer Cabinets
Equipto
30IN wide Modular Drawer Cabinets
Mfr # 4427-01-GY
Zoro # G5212308
product price: $2,375.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,375.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 59 in
- No. of Drawers 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 4427-01-GY
- Zoro # G5212308
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 59 in |
Usable Drawer Height | (1) 9 in, (2) 7-1/2 in, (5) 6 in |
Drawer Depth | 25 1/8 in |
Drawer Width | 25 1/8 in |
Overall Cabinet Width | 30" |
Details
Item | Modular Drawer Cabinets |
Mobile/Stationary | Stationary |
Color | Dark Gray |
No. of Drawers | 8 |
Drawer Capacity | 400 lb |
No. of Compartments Per Drawer | (3) 12, (2) 9, (2) 8, (1) 6 |
Number of Compartments per Cabinet | 8 |
Material - Cabinets | Steel |
Includes | Forklift Base |
Cabinet Locking Mechanism | Keyed |
Handle Type | Pull with Label Holder |
Rated For Flammable Storage | Yes |
Handle Material | Aluminum |
Work Surface Material | Steel |
Finish - Cabinets | Powder Coated |
No. of Compartments per Drawer | (1) 6, (2) 8, (2) 9, (3) 12 |
Description
Modular Drawer Cabinet, Drawer Depth 25 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, Ivory, 23 5/8 in L (QSB114IV)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, Green, 14 3/4 in L (QUS250GN)
- TRITON PRODUCTS Stainless Steel BinClip for Stainless Steel LocBoard 3 Pack (67500)
- DURHAM MFG Mobile Workstation, 2 shelf, pegboard panel, 1-1/2" lips up, work surface (RSC-2436-2-PB-95)
- EQUIPTO Mod Drawers Divider Set H, BK (4174H15-BK)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- EQUIPTO Mod Drawers Divider Set H, BK (4183H10-BK)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 12Drwr (X6M6830301005IL)
- ZORO SELECT Modular Drawer Cabinet, Eye Level, 62-5/16 (2HFP6)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- Equipto Modular Drawer Cabinets