Shop All Modular Drawer Cabinets
Equipto
30IN wide Modular Drawer Cabinets
Mfr # 4424-01-GY
Zoro # G5212341
product price: $2,673.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,673.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 27 3/4 in
- Height of Cabinet 59 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 4424-01-GY
- Zoro # G5212341
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 27 3/4 in |
Height of Cabinet | 59 in |
Usable Drawer Height | (1) 12 in, (1) 7-1/2 in, (2) 6 in, (3) 3 in, (3) 4-1/2 in |
Drawer Depth | 25 1/8 in |
Drawer Width | 25 1/8 in |
Overall Cabinet Width | 30" |
Overall Depth | 27 3/4 in |
Overall Width | 30 in |
Overall Height | 59 in |
Drawer HxWxD | (1) 12 in x 25 1/8 in x 25 1/8 in, (1) 7 1/2 in x 25 1/8 in x 25 1/8 in, (2) 6 in x 25 1/8 in x 25 1/8, (3) 3 in x 25 1/8 in x 25 1/8, (3) 4 1/2 in x 25 1/8 in x 25 1/8 in |
Drawer Height | 3 in, 4 1/2 in, 6 in, 7 1/2 in, 12 in |
Description
Modular Drawer Cabinet, Base Type Fork Pockets, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 3 in, 4 1/2 in, 6 in, 7 1/2 in, 12 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 2, (1) 8, (2) 9, (3) 16, (3) 25, Number of Dividers 114, Number of Drawers 10, Overall Depth 27 3/4 in, Overall Height 59 in, Overall Width 30 in, Lock Type Keyed, Method of Construction Welded, Mobility Stationary, Number of Compartments 151
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx18"D (VTTR-1848)
- 80/20 Floor Mount, Base Plate For 1515 (2390)
- PARTNERS BRAND Bulk Bin Lids, Brown, 5 PK (463836OCTLID)
- PRO-LINE ESD Wrist Strap, 4 W x 4 D x 1/4 H, Blue (04563)
- EQUIPTO Mod Drawers Divider Set H, BK (4174H15-BK)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- EQUIPTO Mod Drawers Divider Set H, BK (4183H10-BK)
- GLOBAL INDUSTRIAL 5 Drawers Modular Drawer Cabinet w/Lock, 30Wx27Dx29-1/2H Blue (493320BL)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 7Drwr (X6M683030000GIL)
- Equipto Modular Drawer Cabinets