Shop All Modular Drawer Cabinets
Equipto
30IN wide Modular Drawer Cabinets
Mfr # 4420-01-RD
Zoro # G5212877
product price: $4,310.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,310.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 27 in
- Height of Cabinet 38 in
- Cabinet Height Range Desk or Table Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 4420-01-RD
- Zoro # G5212877
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 27 in |
Height of Cabinet | 38 in |
Cabinet Height Range | Desk or Table Height |
Usable Drawer Height | (18) 3 in |
Drawer Depth | 25 1/8 in |
Drawer Width | 25 1/8 in |
Overall Cabinet Width | 30" |
Details
Item | Modular Drawer Cabinets |
Mobile/Stationary | Stationary |
Color | Cherry Red |
No. of Drawers | 18 |
Drawer Capacity | 400 lb |
No. of Compartments Per Drawer | (3) 25, (5) 16, (5) 12, (5) 24 |
Number of Compartments per Cabinet | 18 |
Material - Cabinets | Steel |
Cabinet Locking Mechanism | Keyed |
Work Surface Material | Steel |
Handle Material | Aluminum |
Handle Type | Pull with Label Holder |
Finish - Cabinets | Powder Coated |
Includes | Forklift Base |
Rated For Flammable Storage | Yes |
No. of Compartments per Drawer | (3) 25, (5) 12, (5) 16, (5) 24 |
Description
Modular Drawer Cabinet, Drawer Depth 25 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTONTEC Steel Bin Rail, 4"h x 30"w, 40 lb cap, Black (BR0429 - B)
- LITTLE GIANT Fixed Work Table, Steel, 32" W, 18" D (MT1832-2)
- AKRO-MILS Plastic Divider, Black, 2 PK (41284)
- LOCKUP Box Locker, 36 in W, 18 in D, 82 in H, (3) Wide, (18) Openings, Gray (LUPE-3W6T-PC1S-02-31-A)
- EQUIPTO Mod Drawers Divider Set H, BK (4174H15-BK)
- EQUIPTO Mod Drawers Divider Set H, BK (4183H10-BK)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- ZORO SELECT Modular Drawer Counter Cabinet, 44-11/16 (2HFP4)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 10Drwr (HHM683030000CIL)
- PROTO Left Drawer Slide (046353-00)
- Equipto Modular Drawer Cabinets